Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 SLA Replacement Battery for Power Sonic PS-12180
Mfr # ML18-12F211
Zoro # G7560615
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F211
- Zoro # G7560615
- UPC # 635665783076
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING ELECTRONICS Handsfree elevator phone (K-1500-EHFA)
- OTTERBOX Defender Pro Case For Apple Ipad 10.9 2022, Black (77-89987)
- BATTERY CLERK AJC® Power-Sonic PS-1230 PS1230 12V 3.2Ah Sealed Lead Acid Battery (POWER-SONIC-PS-1230 PS1230)
- RAM MOUNTS Replacement for RAM Mounts Rap-396u (RAP-396U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery For Pride Mobility Jazzy Select Elite Power Chair (ML35-124237123)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Blue Sky 3XM4 Replacement Battery (ML4-6917111111112)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Pride Victory XL (MAX3937510)
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replaces Arctic Cat 300 Alterra 17-20 (YTX12-BS394)
- MIGHTY MAX BATTERY YTX5L-BS Replacement Battery for GT X5L-BS Motorcycle Battery (YTX5L-BS21124)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid Battery for Electric Trolling Motor - 2 Pack (ML9-12MP2511247478)
- Mighty Max Battery Sealed Lead Acid Batteries