Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH F2 Replacement Battery for Duracell DURA12-18F2
Mfr # ML18-12F2126
Zoro # G7563984
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2126
- Zoro # G7563984
- UPC # 785123742050
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Replacement Battery No 35, RBC35 (RBC35)
- ILC Replacement for Dual-lite 12-793 Battery (12-793 BATTERY DUAL-LITE)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U (ML7-6123302)
- BRADY BLACK BADGE HOLDER (95075)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for EZ-Go Express S6 (ML200-643)
- MIGHTY MAX BATTERY YTX14AHL Gel Battery Replaces Lithium ION ATV Motorcycle Racing (YTX14AHLGEL273)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replaces Goal Zero Yeti 1250 Solar Generator (ML100-12GEL111)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Golden Technology Compass GP600 (MAX3949339)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 8 Pack (ML7-12MP831747910350)
- BATTERY CLERK AJC® Leoch DJW6-5.0(LH) Sealed Lead Acid - AGM - VRLA Battery (AJC-C5S-J-1-137792)
- Mighty Max Battery Sealed Lead Acid Batteries