Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH ES 2500 Booster Pack ES1217 Portable Jump Starter Battery
Mfr # ML18-122112
Zoro # G500503701
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122112
- Zoro # G500503701
- UPC # 785123655121
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVA LAVA HD-600 Indoor & Outdoor HDTV Antenna (HD-600)
- MONOPRICE Onyx Series Auxiliary 3.5mm TRS Audio Cable_ 1ft (24436)
- RAM MOUNTS Replacement for RAM Mounts Ram-246u (RAM-246U RAM MOUNTS)
- MIGHTY MAX BATTERY 12V 18Ah SLA Battery for HYC Xcaliber 600 Electric Scooter - 2 Pack (ML18-12MP29697159)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces E-Wheel EW-36 Mobility Scooter - 4 Pack (ML18-12GELMP4730)
- MIGHTY MAX BATTERY RBC7 Replacement for APC SU700XL SUA750XL 1250 SU1250 SU1250RM (ML5-12200)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces Aprilia RSV 1000 Mille, R 00-09 (YTX12-BSGEL361)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 - 4 Pack (ML9-12MP4915112916)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH SLA Chamberlain 41A6357-1 Garage Door Opener Battery (ML5-12231)
- BATTERY CLERK AJC EnerSys NP7-6FRA 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155521)
- Mighty Max Battery Sealed Lead Acid Batteries