Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Earthwise Electric Lawn Mower Battery Replaces 24V Battery
Mfr # ML18-122116
Zoro # G500498984
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122116
- Zoro # G500498984
- UPC # 785123655169
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- UNIVERSAL POWER GROUP 12 Volt 5.0AH Battery (UB1250)
- ILC Replacement for Casio Np-l7 Battery (NP-L7 BATTERY CASIO)
- MOBILESPEC Wireless Earbuds, Plastic, 110VAC, Black (MBS11301)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces Clore Automotive JNC080 JNC950 (MAX3536690)
- MIGHTY MAX BATTERY New 12V 35AH SLA Battery for Electric Mobility Candy Apple (ML35-12362)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 (MAX3571401)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Cub Cadet Sit Down Under Seat Mowers (ML-U1-CCA157)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Enduring MH20567 (ML9-12241491)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 4 Pack (ML22-12MP4164)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Polaris Sportsman 500, 600, 700 800, 850 (YTX30L-BS26)
- Mighty Max Battery Sealed Lead Acid Batteries