Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18Ah Battery Replaces Yamaha 1000 Sidewinder All models 17-18
Mfr # YTX20-BS127
Zoro # G800523584
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.12 in
- Width 6.87 in
- Depth 3.43 in
- Weight 11.20 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20-BS127
- Zoro # G800523584
- UPC # 635665789887
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.12 in |
Width | 6.87 in |
Depth | 3.43 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.20 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Rechargeable Sealed Lead Acid Battery (ML5-12280)
- MIGHTY MAX BATTERY 12 -Volt 8 Ah 135 CCA Rechargeable Sealed Lead Acid Battery (YTX9-BS)
- AFC INDUSTRIES Under Table Keyboard Tray Slide, 20"x9" (772572G)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Battery Replaces Kawasaki ZR Zephyr 550 90-92 (YB12A-A43)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Zeus PC5-12F1 (ML5-122676524)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH SLA Replacement Battery for Ultra 16CL-B (MAX3969700)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300R CTX14-BS Battery (YTX14-BS76)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for DSC System DSC BD7 Alarm (ML7-1219111113372010)
- MIGHTY MAX BATTERY 12V 18AH 51913 BMW K1200LT K1200RS Replacement Motorcycle Battery (ML18-1221128)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300S Motorcycle Btry. (YTX14-BS92)
- Mighty Max Battery Sealed Lead Acid Batteries