Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18Ah Battery for Powersport Motorcycle Snowmobile
Mfr # YTX20-BS59
Zoro # G7547945
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.12 in
- Width 6.87 in
- Depth 3.43 in
- Weight 11.20 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTX20-BS59
- Zoro # G7547945
- UPC # 785123722564
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.12 in |
Width | 6.87 in |
Depth | 3.43 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.20 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
YTX20-BS is a 12-Volt 18 Ah 270 Cold Cranking Amps (CCA) Sealed Lead Acid (SLA) battery. This YTX20-BS is a sealed lead-acid (SLA) absorbed glass mat (AGM) rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free and ready to install. Premium quality absorbed glass mat technology (AGM) is ideal for ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. SLA/AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wrist Rest, Gel, Blk (3CPX3)
- CUMMINS 4ft Lightning to USB-C Flex Steel Cable (CMN4705)
- GEM BY TRIPLETT BNC Adapter Straight Female/Female, PK10 (327-1175TP)
- PYLE 12.7'' Indoor / Outdoor 60 Watt Pa Horn Speaker W/70-100V Transformer (PHSP12)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for IHC Cub Garden 602 Cub Cadet Lawn Mower (ML-U1-CCA512)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Battery for Motorcycle Harley Davidson (YTX30L-BS21)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for D35S (MAX3949278)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for Yamaha 660 RR, RL, RS Raptor 01-05 (YTX14-BS453)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30 AH Battery for Polaris 600 Wide Track 2010-2016 (YTX30L-BS88)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac 6V HDM - 16PK (MAX3986099)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for UPG UB121000 (MAX3962260)
- Mighty Max Battery Sealed Lead Acid Batteries