Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18AH Battery for Bosch D1218
Mfr # ML18-122112172
Zoro # G000504192
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-122112172
- Zoro # G000504192
- UPC # 785123658122
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Panasonic:Panasonic CR2016 3V Lithium Battery, PK 5 (Pan-CR2016)
- TRIPP LITE USB 20 UltraMini Compact Hub with Power Adapter, 4 Ports, Black (U222-004-R)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Jump N Carry JNC105 (ML22-12GEL464)
- ULTRALAST Green Everyday Rechargeables AA Batteries, Pack/4 (ULGED4AA)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH Replacement for CYTX24HL-BS, FAYTX24HL, Y50-N18L-A (YTX24HL-BS73)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Werker WKA6-10F (ML12-6F301213)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Leoch LP12-75 (ML75-12GEL394)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Leoch DJW12-7.0 (MAX3943273)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Kawasaki Ninja Sherpa EX KL KLX 250 S KFX (YTX7L-BS89360)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Technacell SLA12180, EP640 (ML4-645103974)
- Mighty Max Battery Sealed Lead Acid Batteries