Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 18A F2 SLA Battery Replaces Wheelcare Caddy Stand N Ride - 4 Pack
Mfr # ML18-12F2MP4118
Zoro # G000821343
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 11.90 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML18-12F2MP4118
- Zoro # G000821343
- UPC # 635665754663
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 11.90 lbs |
Amperage | 18 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML18-12 12 Volt 18 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML18-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Outlet, Plugin Dual Stage Fast ChargerTrickle Charger, 12V, 1000mA, 148V Fast Charge (D1730)
- ICOM MFR# HM240, H:3", Cord:20 (HM240)
- TARGUS Safe Fit Univ 9-11in Tablet Case BK (THZ785GL)
- MIGHTY MAX BATTERY 12V5AH SLA Battery for Quantum QC6IPFF Telephone Entry Unit -12 Pack (ML5-12MP122181311003558)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replaces PS-12330 NB, PDC-12350 - 2 Pack (ML35-12INTMP2662)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replaces Panasonic LC-P067R2P, LCP067R2P - 3 Pack (ML7-6MP33565212)
- MIGHTY MAX BATTERY 12V 100Ah Replacement for Werker WKDC12-100p (ML100-1223)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH SLA Battery for Indian 1720 Chief Classic '12-'13 (YTX24HL-BS67)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery Replaces Black Decker VEC1198 Spotlight (ML3-12106734)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- Mighty Max Battery Sealed Lead Acid Batteries