Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 SLA Battery for Cub Cadet Tractor IGOR0024 - 2 Pack
Mfr # ML15-12MP2411057033
Zoro # G400811029
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-12MP2411057033
- Zoro # G400811029
- UPC # 730052286243
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Power Pack, 120/230/277VAC, Black (OSA20-R00)
- STORM SHELL Weatherproof 44 in.Outdoor TV Enclosure (SS-44)
- IKEY Panel Mount Rugged Keyboard (PM-102-FSR-USB)
- TRIPP LITE USB 3.0 Cable, SuperSpeed, AB M/M, 3ft (U322-003-BK)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Snapper Walk Mowers 21401PS (MAX3952058)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Panasonic LCL 12V20P (ML22-12GEL597)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Leoch LPC12-75 (ML75-12INT398)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for AGM 641245 (MAX3961781)
- MIGHTY MAX BATTERY 6V 1.3AH REPLACEMENT FOR 23050 PE6V1.2 PE6V1.3F1 HP1.2-6 Battery (ML1.3-6111)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for SEL DMU 6-4.5 - 10 Pack (ML4-6MP1082512429467)
- ZEUS BATTERY PRODUCTS 5Ah 12V F2 Sealed Lead Acid Battery (PC5-12F2)
- Mighty Max Battery Sealed Lead Acid Batteries