Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 Replacement Battery for Long Way LW-6FM14EVX, LW-6FM14
Mfr # ML15-1237757
Zoro # G7558619
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-1237757
- Zoro # G7558619
- UPC # 785123668466
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, 2 Batteries, 12V DC (48-11-2460, 48-11-2430)
- WHISTLER Digital, Desktop Scanner (WS1065)
- EXELL BATTERY 415A Alkaline 45V Battery NEDA 213, 30F20, BLR102 (415A)
- CLARITY Amplified Cordless BLACK 53703.000 (D703)
- MIGHTY MAX BATTERY 12 Volt 10 Ah Rechargeable Battery - 5 Pack (ML10-12MP56341)
- MIGHTY MAX BATTERY 12V 18AH Battery Replacement for Sunnyway SW12170 (MAX3839805)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- MIGHTY MAX BATTERY YTX30L-BS Replacement Battery for Polaris Slingshot 10-17 With 12V 4Amp Charger (MAX3946931)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for Amstron AP12-35 (ML35-12GEL546)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for FM12180 (ML18-12GEL103)
- ILC Replacement for Grasshopper 729t Front Mount Mower 235cca Battery (729T FRONT MOUNT MOWER 235CCA BATTERY GRASSHOPPER)
- Mighty Max Battery Sealed Lead Acid Batteries