Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 15AH F2 Replacement Battery for EaglePicher CareFree CF-12V12
Mfr # ML15-1237567
Zoro # G800505979
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.95 in
- Width 5.94 in
- Depth 3.76 in
- Weight 9.6 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML15-1237567
- Zoro # G800505979
- UPC # 730052487107
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.95 in |
Width | 5.94 in |
Depth | 3.76 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 9.6 lbs |
Amperage | 15 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML15-12 12 Volt 15 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML15-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Battery Pack (BP7235)
- SONY PlayStation 5 Console (3005718)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc5 (RBC5-SLA5-BTI)
- SANGEAN Sangean DT-120 AM-FM Stereo Digital Tuning Pocket Radio - White (DT-120)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for Simplex 2081-9275 (MAX3971326)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Solar-X Power Stations SXPS 80-110-12 (ML100-132982)
- MIGHTY MAX BATTERY 12 Volt 7ah Rechargeable Battery with F1 (.187") Terminals - 2 Pack (ML7-12MP23627)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Golden Alante GP-201R AGM 22NF (ML55-12INT276)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces SUA750 UPS + 12V Charger (ML10-12CHRGR215)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 8 (ML9-12MP814912371)
- MIGHTY MAX BATTERY 12V 75Ah Battery Replacement for Permobil C500 Stander Wheelchair (MAX3903873)
- Mighty Max Battery Sealed Lead Acid Batteries