Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Replacement Battery for Lawn and Garden
Mfr # ML1.3-12211816
Zoro # G000495711
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211816
- Zoro # G000495711
- UPC # 29483129466
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- BADGY ID Card Printer Ribbon, Black, 8 in. H (CBGR0500K)
- POPSOCKETS PopGrip Premium, Clear Iridescent (805443)
- MASTER MAGNETICS Master Magnetics Ceramic Mount-It Magnet RB50B3N with Attached Screw and Nuts 35 Lbs. Pull Chrome (RB50B3N)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery BP12-12-T2, BP12-12T2 (ML12-12F2510)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Gilson 16E Yard Lawn Tractor and Mower (ML-U1-CCA287)
- MIGHTY MAX BATTERY YTX20L-BS Replacement Battery for YAMAHA All Wave Runner Models 87-07 (YTX20L-BS61)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Minnkota Trolling Motors (ML100-1210)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery compatible with SigmasTek SP12-5 F1 (MAX3942806)
- ILC Replacement for Premium Power Sla35-er Battery (SLA35-ER BATTERY PREMIUM POWER)
- Mighty Max Battery Sealed Lead Acid Batteries