Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Replacement Battery for Bright Way Group BW1213
Mfr # ML1.3-12211782
Zoro # G000494974
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211782
- Zoro # G000494974
- UPC # 29483129121
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Toshiba Er6vc119a (ER6VC119A TOSHIBA)
- LEVITON Leviton Mfg 003-3W101-0OR 2 Pole 3 Wire Orange Grounding Plug (003-3W101-0OR)
- TRIPP LITE Reversible USB Extension Cable, Blck, 6 ft (UR024-006)
- RAYOVAC Zinc Air 312 1.45 V 0.13 Ah Hearing Aid Battery 8 pk (312-8)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Wagan 400-Watt Power Dome (ML22-12GEL123)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for PowerSonic PS670FO (MAX3961536)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for Origin OR-1280 (ML8-1213335401)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Replacement Battery for Yuasa YTZ10S Battery (YTZ10S61)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for EV-Rider SNR2 - 4 Pack (ML22-12GELMP4664)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery Compatible with Panasonic LC-R121R3P Black Medium VRLA - 4PK (MAX3434388)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for U1HR1500S 0120935 (ML35-12GEL926)
- Mighty Max Battery Sealed Lead Acid Batteries