Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 1.3Ah Battery Replacement for Zeus PC1.3-12F1
Mfr # ML1.3-12211729
Zoro # G7565664
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.28 in
- Width 3.82 in
- Depth 1.69 in
- Weight 1.21 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML1.3-12211729
- Zoro # G7565664
- UPC # 635665778751
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.28 in |
Width | 3.82 in |
Depth | 1.69 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 1.21 lbs |
Amperage | 1.3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML1.3-12 12 Volt 1.3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
The ML1.3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery (ML4-6918110)
- SOFTALK Twisstop Phone Cord, Black (SOF1501)
- RCA Flat Omni Ampl Antenna (ANT1750E)
- MONOPRICE 2.0 USB-C to USB Type-B Printer Cable_ 480 Mbps_ 6.6ft_ Black (33457)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Eaton Powerware PW5110 1500 UPS - 8 Pack (ML7-12MP8317479103303)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Duracell DURA6-12F (ML12-6F301021)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replacement for Derbi Mulhacen 125 4T 2007 (YTX7L-BS89393)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces APC 600 600LS 600R 600RM - 2 Pack (ML10-12MP2311913846216)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Zoeller 10-1450 (ML75-12INT404)
- MIGHTY MAX BATTERY 12V 35AH Battery Replaces 33ah Enersys Genesis NP33-12 (ML35-12665)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Fire Alarm Control Panel Battery - 2 Pack (ML18-12MP264)
- Mighty Max Battery Sealed Lead Acid Batteries