Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack
Mfr # ML12-12F2MP445814185372
Zoro # G700812078
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP445814185372
- Zoro # G700812078
- UPC # 759478280017
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, RCA Coaxial M/M, 3ft (2743)
- ILC Replacement for Panasonic Wx-h3050 (WX-H3050 PANASONIC)
- VIKING ELECTRONICS E-1600-20A with Enhanced Weather Protect (E-1600-20A-EWP)
- ILC Replacement for 3M G5l1 (G5L1 3M)
- MIGHTY MAX BATTERY 12V 7Ah Replaces Weatherproof Stealth Cam Battery Box - 10 Pack (ML7-12MP10361251275480)
- MIGHTY MAX BATTERY 12V 8Ah Scooter Bike Battery Replaces ECO GS12V7AH, GS 12V7AH - 2 Pack (ML8-12MP211686)
- MIGHTY MAX BATTERY 4 Volt 4.5 Ah SLA Replacement Battery for AGM EZXRWWWEP (MAX3961327)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 210 CCA Rechargeable Sealed Lead Acid AGM Battery (YTX14AH)
- MIGHTY MAX BATTERY 12V12AH F2 Battery Replacement for Ezip 900CD Series (ML12-12F22354)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replacement for Interstate DCM0018 (ML18-12GEL668)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Enduring 6 DZM 10, 6DZM10 + 12V Charger (ML10-12CHRGR203)
- Mighty Max Battery Sealed Lead Acid Batteries