Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Replacement for PowerCell PC12120 + 12V Charger
Mfr # ML12-12F2CHRGR35
Zoro # G400802454
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR35
- Zoro # G400802454
- UPC # 730052269338
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Energy Power EP-SLA12-12T2 (ML12-12F22738)
- TYCON SYSTEMS 24V Smart Batt Charger, 210W, Regulated (TP-BC24-300)
- KONUS Photographic tripod for spotting scopes - 1300mm (1959)
- ILC Replacement For GP BATTERIES CRP2C1 BATTERIES LITHIUM 10PK (10PAK:WW-S4S2-3)
- MIGHTY MAX BATTERY 12V 18A F2 SLA Battery Replaces Sonnenschein M84001A5120160G - 2 Pack (ML18-12F2MP2111)
- MIGHTY MAX BATTERY 12V 12AH Replacement for CSB Battery GP12120-F2 With 12V 1Amp Charger (MAX3532098)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Texas Hunter Wildlife Feeder Kit (ML8-121333491)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for High-lites 39-21 (ML4-645104087)
- MIGHTY MAX BATTERY 12V 1.3Ah SLA Battery Replacement for BP1.2-12 WKA12-1.3F WP1.2-12 (ML1.3-1221111111)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces CSB Battery of America GH1212 - 4 Pack (ML1.3-12MP432113)
- MIGHTY MAX BATTERY 12V 5AH Schumacher SB 1245-F1 AGM SLA Power Sport Battery Replacement (ML5-12257)
- Mighty Max Battery Sealed Lead Acid Batteries