Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Replacement Battery for Peg Perego IAKB0501 Ride On Toy
Mfr # ML12-12F22724
Zoro # G7568656
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22724
- Zoro # G7568656
- UPC # 730052524802
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Wall Enc, 16X16, Mti-D, Pre/Pst I, PAC526FW (PAC526FW)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Replacement Battery for DSC System DSC BD7 Alarm (ML7-1219111113372010)
- BYTECC Bytecc HM103 RCA Composite S-video to VGA Video Converter (HM103)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for ATV Battery KTM XC ATV 505CC 08-'09 (YTX5L-BS2112)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for ExpertPower ETX14-BS (MAX3952185)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Amstron AP-1280 - 8 Pack (ML7-12MP83174791031004)
- MIGHTY MAX BATTERY YTX12-BS Motorcycle ATV Battery for Dune Buggy GTS150 (YTX12-BS117)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- MIGHTY MAX BATTERY YTX4L-BS Replacement Battery for YUAM224LB YB4L-B (YTX4L-BS11111138111111110)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery for Criticare Systems 506 PULSE OX (ML4-6917111111114)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Honda ATC 125 M CB9A-A 1984 (YB9A-A34)
- Mighty Max Battery Sealed Lead Acid Batteries