Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Replacement Battery for Golf Cart Battery
Mfr # ML12-12F22701
Zoro # G000497593
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22701
- Zoro # G000497593
- UPC # 730052524918
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPG Sealed Lead Acid Battery, 12 V, 15Ah, UB12150, F2 Faston Tab Terminal, AGM Type (40672)
- TOMAHAWK POWER Portable Power Station, 155Wh 200W 4-Port Backup Lithium Battery USB-C (TPB200)
- MOTOROLA Strap, Material Leather (RLN6486A)
- BZBGEAR Blank Mount Bracket for RM10 rack Shelf for BG-IPGEAR-PRO-T/R units (BG-IPGEAR-PRO-ACC-RB)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Bright Way BW1250 F2 (MAX3973833)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Replacement Battery for UXBP48M, MX3000XR, MX5000XR (ML75-122)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for PowerStar AGM12056 (MAX3948882)
- MIGHTY MAX BATTERY 12V 8AH SLA Replacement Battery for Elk 1280 for Alarm Systems (ML8-12133327)
- MIGHTY MAX BATTERY 12V 12Ah 210 CCA GEL Rechargeable Sealed Lead Acid Motorcycle Battery (YTX14AHGEL)
- MIGHTY MAX BATTERY YTZ14S GEL Replacement Battery for Centennial CTZ14S (MAX3951208)
- MIGHTY MAX BATTERY 6V 4.5AH Battery For Goplus Mercedes Benz SLS R/C Kids Car Battery (ML4-64577)
- Mighty Max Battery Sealed Lead Acid Batteries