Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replaces Rollplay 12V Chevy Silverado & 12V Charger
Mfr # ML12-12F2CHRGR394
Zoro # G200803927
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR394
- Zoro # G200803927
- UPC # 635665758111
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY 10ft HDMI Panel-Mount Male to Female Extension Cable with Ethernet (CBL-LDR-HM112-1210)
- ILC Replacement for Dell Latitude E6510 4400 MAH Battery (LATITUDE E6510 4400 MAH BATTERY DELL)
- ILC Replacement for Motorola Pmnn4409ar (PMNN4409AR MOTOROLA)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Jasco RB12750 (ML75-12INT402)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery compatible with Panasonic LC-RA1212PG1 With 12V 1Amp Charger (MAX3899817)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman P03603 Generator (ML9-12NB3)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 4PK (MAX3431128)
- MIGHTY MAX BATTERY Y50-N18L-A3 GEL Battery for YAMAHA VX700XTCD Vmax 700 XTC Deluxe 1998 (Y50-N18L-A3GEL28)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Yamaha motorcycle 850 TDM 96-01 (YT12B-494)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Simplex 2081-9275 (ML18-12F273)
- UPG Sealed Lead Acid Battery, 12 V, 2Ah, UB1220T, ST Side Faston Tab Terminal, AGM Type (D2790)
- Mighty Max Battery Sealed Lead Acid Batteries