Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger
Mfr # ML12-12F2CHRGR333
Zoro # G500802156
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2CHRGR333
- Zoro # G500802156
- UPC # 635665757503
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® FirstPower FP6100 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-FP6100)
- ZEUS BATTERY PRODUCTS 5Ah 12V F2 Sealed Lead Acid Battery (PC5-12F2)
- QUEST TECHNOLOGY INTERNATIONAL Cable TV Splitter, 900Mhz - 8 Way (VSP-1820)
- VIKING ELECTRONICS Viking Elevator Phone Kit/Same (E-1600-55A)
- MIGHTY MAX BATTERY YB16CL-B 12V 19AH Battery for BRP All Other Models 1994-2007 (YB16CL-B59)
- MIGHTY MAX BATTERY YTX9-BS Replacement Battery for Deka GTX9-BS Battery (YTX9-BS150)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Bright Way Group HX12-50 (MAX3943959)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Pihsiang 109101-66703-12P - 4 Pack (ML12-12F2MP445814185142)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Stanley PPRH5DS Power Station - 2 Pack (ML18-12GELMP2587)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Black and Decker CST1000 - 2PK (MAX3974875)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 2 Pack (ML8-12MP211613366)
- Mighty Max Battery Sealed Lead Acid Batteries