Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery Replaces Freedom 644 Scooter Battery - 10 Pack
Mfr # ML12-12F2MP103821356696
Zoro # G300802967
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP103821356696
- Zoro # G300802967
- UPC # 82481375136
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 10 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 10 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- AMPLIVOX SOUND SYSTEMS Handsfree Professional Cardioid Lapel Microphone, 40 in. Cord, 12 ft Extension Cable (S2030)
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- XTREMPRO Xtrempro DP-2HMMST 2-Port DisplayPort 1.2 to HDMI Multi-Stream Transport Audio Video Adapter (DP-2HMMST)
- MIGHTY MAX BATTERY 12V 5AH Electric Scooter Battery for 4.5ah Razor W13111201003 (ML5-12221111111111111)
- MIGHTY MAX BATTERY ML8-12 - 12V 8AH Big Game 12V Game Feeder Battery (ML8-121117)
- MIGHTY MAX BATTERY YTX14AHL Gel Battery Replaces Yamaha VT480TR Venture TR Electric 1998 (YTX14AHLGEL446)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Dual-Lite 12-225 - 6PK (MAX3963612)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for Toyo 6FM10A F2, 6-FM10A F2 - 4PK (MAX3431128)
- MIGHTY MAX BATTERY ML5-12 12V 5AH Solex BD124 Alarm Back Up DSC Security Panel Repl Bttry (ML5-122541)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery for Sunrise Medical Zippie ZM-310 (ML55-12GEL209)
- Mighty Max Battery Sealed Lead Acid Batteries