Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12AH Battery for Westinghouse Model # WH7500E
Mfr # ML12-12F22667
Zoro # G100496816
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F22667
- Zoro # G100496816
- UPC # 785123643029
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QFX 2 x 8" Bluetooth Rechargeable Party Speaker LED RGB Party Lights (PBX-8181)
- ILC Replacement for Mitsubishi Er17330v (ER17330V MITSUBISHI)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 4Ah, Faston (2UKJ2)
- MONOPRICE Select USB Mini Wall Charger_ 1-Port_ 2.4A Output for iPhone_ Android_ (15984)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Golf Cart Battery (ML12-12F22701)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Apex APX12180 (ML18-12F269)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Power Kingdom PS1.2-12 - 2 Pack (ML1.3-12MP232172)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Golf Cart + 6V Charger (ML12-6F2CHRGR4571)
- MIGHTY MAX BATTERY 12V 7AH - APC UPS SLA REPLACEMENT BATTERY - REPLACES RBC51 - 8 Pack (ML7-12MP831747990)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Zoeller 10-1450 (MAX3970779)
- Mighty Max Battery Sealed Lead Acid Batteries