Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 12A F2 Super Cycles Scooter Super Turbo 800-Elite Battery - 4 Pack
Mfr # ML12-12F2MP445814168
Zoro # G700804295
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4 in
- Width 5.94 in
- Depth 3.88 in
- Weight 8.38 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML12-12F2MP445814168
- Zoro # G700804295
- UPC # 730052541311
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4 in |
Width | 5.94 in |
Depth | 3.88 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.38 lbs |
Amperage | 12 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML12-12 12 Volt 12 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
The ML12-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 3Ft- Green (100603GN)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- ILC Replacement for Sylvania P-vip 132-150/1.0 E23h Bare Lamp Only replacement light bulb lamp (P-VIP 132-150/1.0 E23H BARE LAMP ONLY SYLVANIA)
- COMMSCOPE Replacement for Tessco 42396a-5 (42396A-5)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH SLA Replaces Leoch LPC12-38 (ML50-1237)
- MIGHTY MAX BATTERY 12V 12AH Battery for Honeywell XLS60 Fire Control Panel + 12V Charger (ML12-12F2CHRGR44)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 10 Pack (ML7-12MP103612517)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Honeywell HPS123 Power Supply - 9 Pack (ML5-12MP924914490374)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Acorn Stairlift (ML9-12241145)
- BATTERY CLERK AJC® APC SMT1000RMI2U 12V 7Ah UPS Battery (APC-SMT1000RMI2U)
- Mighty Max Battery Sealed Lead Acid Batteries