Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 125AH SLA Battery for Zoeller 508 Aquanot Backup Sump
Mfr # ML125-1215
Zoro # G7565059
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.5 in
- Width 13 in
- Depth 7 in
- Weight 69 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML125-1215
- Zoro # G7565059
- UPC # 785123767213
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.5 in |
Width | 13 in |
Depth | 7 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 69 lbs |
Amperage | 125 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML125-12 12 Volt 125 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML125-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREST HEALTHCARE DuraCall Call Cord, 10' Cord, 1/4" 2-Conductor Phone Plug (9900L-10)
- MAXELL Neckband Stereo On-Ear Headphones with Swivel Earcups (190316)
- SANOXY 100pcs CAT6 Shielded RJ45 Pass Through Modular Plug Cable Connector End 8P8C (EBL-CAT6-100pcs)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Kung Long WP3-12, WP3.3-12 (ML3-1291880)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for SureLite 26-117, SL2602 + 6V Charger (ML4-6CHRGR264)
- MIGHTY MAX BATTERY 12V 8Ah Alarm Battery Replaces 7Ah GE Security 60-680 - 6 Pack (ML8-12MP6124)
- MIGHTY MAX BATTERY 12V 35Ah U1 BATTERY MK MU-1SLD M AGM NUT AND TERMINALS (ML35-12689)
- MIGHTY MAX BATTERY 12 Volt 12 Ah SLA UPS Battery - 4 Pack (ML12-12F2MP4458114)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Lithonia FXEL (ML4-645104069)
- MIGHTY MAX BATTERY YTX4L-BS REPLACEMENT FOR SNAPPER PUSH LAWNMOWER WALK BEHIND LAWN MOWER (YTX4L-BS11111130)
- Mighty Max Battery Sealed Lead Acid Batteries