Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 125AH SLA BATTERY FOR RENOGY PV SOLAR PANELS
Mfr # ML125-124
Zoro # G900496924
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.5 in
- Width 13 in
- Depth 7 in
- Weight 69 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML125-124
- Zoro # G900496924
- UPC # 785123767152
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.5 in |
Width | 13 in |
Depth | 7 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 69 lbs |
Amperage | 125 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML125-12 12 Volt 125 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML125-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Tripp Lite Portable 12,000mAh Dual-Port Mobile Power Bank USB Battery Charger with LED Flashlight (UPB-12K0-2U)
- BATTERY CLERK AJC® Lithonia ELB0607 6V 7Ah Alarm Battery (ELB0607-Lithonia-6V-7Ah-A)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- ULTRALAST ULLIONCHG Charger (ULLIONCHG)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah Replacement Battery compatible with Bombardier YTX4LBS - 6PK (MAX4030682)
- MIGHTY MAX BATTERY 12-Volt U1 320 CCA Rechargable NB Terminal Sealed Lead Acid Battery (ML-U1-CCAHR)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power Sonic PS1252 - 2 Pack (ML5-12MP2160713124293)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for KT-1280 (ML8-1213335404)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for E-Wheels EW-36 Mobility (ML18-12INT533)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Batteryguy Bg-1250f1 (MAX3942813)
- ILC Replacement for Lincoln Electric Onan G7 Electric ARC Welder Generator Battery (ONAN G7 ELECTRIC ARC WELDER GENERATOR BATTERY LIN)
- Mighty Max Battery Sealed Lead Acid Batteries