Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11AH GEL Battery for Honda 750 VT750C, Shadow Spirit Aero 2007-2009
Mfr # YTZ12SGEL6
Zoro # G7559949
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12SGEL6
- Zoro # G7559949
- UPC # 785123713302
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ12SGEL is a 12-Volt 11 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 8" High Speed With Ethernet HDMI Port Extender (6061)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Peak PK12V40 (ML50-126844)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 - 10 Pack (ML7-12MP103612512751075)
- NITECORE NL1485 850mAh 14500 Rechargeable Battery (NL1485)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Yamaha VX700XTCD XTC Deluxe 1998 (YTX24HL-BSGEL61)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Kawasaki 2000 VN2000-A Vulcan '04-'12 (YTX16-BS11)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Scout Boss 4.5 (ML75-12INT3)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY 12V 22AH Replaces Solar Booster Pac ES1217, ES1230, ESP5500 - 2 Pack (ML22-12GELMP2609)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- MIGHTY MAX BATTERY 6V 7Ah Battery Replacement for Golf Cart, Scooter + 6V Charger (ML7-6CHRGR18979)
- Mighty Max Battery Sealed Lead Acid Batteries