Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11AH 210CCA GEL Battery for Honda 600 FSC600 Silver Wing 2002-2012
Mfr # YTZ12SGEL14
Zoro # G7559319
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 7.94 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ12SGEL14
- Zoro # G7559319
- UPC # 785123713296
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.94 lbs |
Amperage | 11 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ12SGEL is a 12-Volt 11 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The MIGHTY MAX YTZ12SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ12SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on the left, negative on the right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospital Phone w/ Data Port 20005 (H2000)
- EARPHONE CONNECTION Interceptor Speaker Microphone, Black (Interceptor 28)
- ADD-ON Addon 8In Displayport Male To Vga Female Black Adapter Cable (DP2VGAA)
- ILC Replacement for CSB Fr1270f2 Battery (FR1270F2 BATTERY CSB)
- MIGHTY MAX BATTERY Viper VP-1200 12V 1200 Watt Battery for Kicker CX1200.1 (MAX3513390)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH Compaq T1000 Replacement Battery (ML12-6F289)
- MIGHTY MAX BATTERY 12-Volt 18 Ah Rechargeable GEL Sealed Lead Acid Battery (ML18-12GEL)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Ultra DURA12-35C (MAX3949393)
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- MIGHTY MAX BATTERY ML26-12 12V 26AH SEALED 12 VOLT DEEP - CYCLE RECHARGEABLE BATTERY (ML26-121)
- Mighty Max Battery Sealed Lead Acid Batteries