Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah GEL Battery Replaces Honda VT1300CR Stateline 2010-2014
Mfr # YTZ14SGEL165
Zoro # G300519377
product price: $45.89
/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL165
- Zoro # G300519377
- UPC # 635665616787
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT TV Stand, Mid Century, Aqua, 70.86" (202AMC63)
- PANDUIT Nk, P, Pp, Cat6, Flat, 24p, 1ru (NK6PPG24Y)
- TRIPP LITE DisplayPort Cable, HD, Adapter, M/M, 3ft (P582-003)
- AMPD 3D Glass Screen Protector for Samsung Galaxy A14 / A14 5G Clear (AA-SAMA14-3DFULLFACED)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces APC Back-UPS 1250B (ML4-6415)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Genuine KT-1250, KT-1240 (ML5-122676420)
- MIGHTY MAX BATTERY YTX20L-BS Battery for BRP (CAN-AM) 450 Outlander 2016 (YTX20L-BS220)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Vision CP1272, CP1290 - 10 Pack (ML7-12MP10361251275811)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for CyberPower LX1500G (ML9-1210240)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for PE12V9, PX12090, UB1290 APC - 6 Pack (ML9-12MP61138411152)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Universal Battery 45976 UB12350 (ML35-12GEL4)
- Mighty Max Battery Sealed Lead Acid Batteries