Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah GEL Battery Replaces Honda CB1100 KTM AdventureYamaha VMAX
Mfr # YTZ14SGEL171
Zoro # G400518560
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL171
- Zoro # G400518560
- UPC # 635665616862
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY HVY DTY 6V (945R4C)
- FELLOWES Laptop Riser, Plastic, Black (8030401)
- DEWALT Bluetooth Radio Charger, DCR025 (DWTDCR025)
- SICURIX ID Neck Pouch with Pen Loop, Vertical, 4 x 2.75, Black (BAU55710)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Polaris 330cc Magnum Trail Boss 2008 (YTX14-BS66)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Weatherproof Stealth Cam Battery Box (ML8-121333485)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Leoch DJW12-7.2 (ML7-1219112063)
- MIGHTY MAX BATTERY YTX14L-BS Battery for Powersport Sportbikes Cruisers SMF (YTX14L-BS43)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replacement for Helios FB1218 - 2 Pack (ML22-12MP211411146147)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Caddy Kaddy E-Caddy E-Car Golf Cart (ML110-1250)
- Mighty Max Battery Sealed Lead Acid Batteries