Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05
Mfr # YTZ14SGEL229
Zoro # G500520883
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL229
- Zoro # G500520883
- UPC # 635665617685
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Energizer L91 (L91 ENERGIZER)
- EXELL BATTERY 10pk Exell Alkaline 1.5V Watch Battery Replaces AG3 LR41 392 (EB-L736)
- ILC Replacement For CAMERON SINO, CSDEP750XL (CS-DEP750XL)
- JENSEN Turntable 3-Speed with Built In Speakers (JTA-245)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Btty. Replaces Enduring CBE15-12 CBE 15-12 (ML15-12211)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for SigmasTek SP12-12HR (ML15-1237782)
- MIGHTY MAX BATTERY ML3-12 12V 3.4Ah Replacement Battery for APC BE350R RBC35 (ML3-1282)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda Scooters CH80 Elite Deep Cycle Battery (YTX5L-BS16)
- MIGHTY MAX BATTERY 12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger (ML10-12CHRGR2291)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for Patrol ASLA1005 (ML1.3-12211819)
- Mighty Max Battery Sealed Lead Acid Batteries