Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 11.2Ah GEL Battery for Honda 750 VT750DC A B Shadow Spirit 01-07
Mfr # YTZ14SGEL79
Zoro # G7566249
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.38 in
- Width 6.00 in
- Depth 3.44 in
- Weight 8.60 lbs
Product Information
- Brand Mighty Max Battery
- MFR # YTZ14SGEL79
- Zoro # G7566249
- UPC # 785123723301
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.38 in |
Width | 6.00 in |
Depth | 3.44 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 8.60 lbs |
Amperage | 11.2 AH |
Chemistry | GEL |
Terminal | Nut and Bolt |
Description
The YTZ14SGEL is a 12-Volt 11.2 Ah GEL (Maintenance Free) battery. Requires no addition of water during the life of the battery. The Mighty Max YTZ14SGEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a GEL Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. Common uses for the YTZ14SGEL: ATVs, Motorcycles, Personal Watercraft, Jet Ski's, Snowmobiles and more. Factory activated GEL battery, maintenance free, no acid pack needed, advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. True deep cycle battery that can be mounted in any position, resists shocks and vibration, long-lasting high performance in high and low temperatures. Environment friendly, leaving no pollution to the environment while charging and discharging, zero fumes or chemicals escape the battery casing, all chemical reactions are done within the battery itself. Polarity: positive on left, negative on right, listing is for the battery and screws only, no wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAM MOUNTS Replacement for RAM Mounts Ram-235u (RAM-235U RAM MOUNTS)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-MDS Replacement Battery For Mitsubishi MelServo MR-J3 Servo Amplifier (LS14500-MDS)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- ILC Replacement for Dell Dell Inspiron 8600 (DELL INSPIRON 8600 DELL)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for HSL1079 (MAX3942434)
- MIGHTY MAX BATTERY 12V 15AH F2 Battery for Zip'r Roo 3-Wheel ZIPROO AGM Wheelchair (ML15-1237568)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah BB Battery SH7-12, SH 7-12 - 2 Pack (ML8-12MP211613338)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replaces Polaris Ranger 570 FullSize 2019 (YTX14AH1283)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for GiantVac 6001-CHW Vacuum Lawn Mower (ML-U1-CCA1591)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for BMW R1200GS, S, R 1200CC 05-'09 (YTX14-BS85)
- MIGHTY MAX BATTERY 6V 4.5AH Battery Replaces Teledyne 1880005 Emergency Light - 3 Pack (ML4-6MP388997483)
- Mighty Max Battery Sealed Lead Acid Batteries