Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Replacement Battery for 6-FM-10S
Mfr # ML10-12153173
Zoro # G000506004
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12153173
- Zoro # G000506004
- UPC # 730052293487
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 16PK AAA Battery (MN2400B16)
- MONOPRICE Full Motion Wall Mount 13, 27" (8095)
- HPE ISS BTO 240GB SATA RI SFF SC MV SSD, P18420B21 (P18420-B21)
- FIRESTIK Firestik KW3-B Original in. 3 ft. Antenna -Black (KW3-B)
- MIGHTY MAX BATTERY 12V 9AH Battery Replacement for Generac XG8000E Portable Generators (ML9-12NB16)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for Enduring CB75-12, CB-75-12 (ML75-12GEL277)
- MIGHTY MAX BATTERY 6 Volt 7 AH SLA Replacement Battery with F1 Terminal for ELB0607 - 12PK (MAX3982753)
- MIGHTY MAX BATTERY Viper VP-800 12V 800 Watt Replacement Battery for Odyssey PC925 (MAX3516920)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replacement for 85 CCA Motorcycle Battery (YTX7L-BS82)
- MIGHTY MAX BATTERY YTX30L-BS Battery for Harley Davidson Electra Glide Classic 2004 (YTX30L-BS93)
- MIGHTY MAX BATTERY YTX24HL-BS 12V 21AH GEL Battery for Honda 1000 GL1000 Gold Wing '75-79 (YTX24HL-BSGEL5)
- Mighty Max Battery Sealed Lead Acid Batteries