Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Replacement Battery for 13447, 134471
Mfr # ML10-12153171
Zoro # G7558944
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12153171
- Zoro # G7558944
- UPC # 785123644316
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 3ft., 28AWG (6078)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Purple (91437)
- AIPHONE Audio Door Station (IE-JA)
- ANTAIRA 1.25Gbps Ethernet SFP Transceiver, Multi Mode 550M / LC / 850nm, -40ºC~85ºC (SFP-M-T)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for SIMPLEX ALARM 2081-9298 (ML50-1290)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for APC be350g (MAX3948325)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery compatible with Panasonic LCR6V10BP2, LCR6V10BP/2 - 6PK (MAX3816991)
- MIGHTY MAX BATTERY YTX7A-BS GEL Replaces SYM 1130 Fiddle ll 125 10-11 With 12V 1Amp Charger (MAX3832955)
- MIGHTY MAX BATTERY 12V 8Ah Fire Alarm Battery Replaces 12V 7Ah Edwards EST 12V6A5 2 Pack (ML8-12MP211613337)
- MIGHTY MAX BATTERY 12V 50AH Replacement Battery for ActiveCare Prowler 3310, 3410 (ML50-12517)
- Mighty Max Battery Sealed Lead Acid Batteries