Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery Replaces Cash Register Sales 203031 - 3 Pack
Mfr # ML10-12MP3361134109241
Zoro # G200803293
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12MP3361134109241
- Zoro # G200803293
- UPC # 635665817665
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included. 3 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBILESPEC Earbud Neckband, Bluetooth, Plastic, Black (MBS11182)
- MONOPRICE Lightning to USB Cable - Apple MFi Certified_ White_ 3ft (27403)
- MIGHTY MAX BATTERY YTZ7S 12V 6AH Battery for E-TON 90 All models 2013 (YTZ7S1301)
- OTTERBOX Defender Pro Case For Apple Iphone 14 Pro Max , Black (77-88714)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replaces Pride Mobility Jazzy 1103 - 2 Pack (ML35-12INTMP2275)
- MIGHTY MAX BATTERY 12 Volt 55Ah Rechargeable Sealed Lead Acid Battery (ML55-12)
- MIGHTY MAX BATTERY Replacement Battery for Caltric - 2PK (MAX3970605)
- MIGHTY MAX BATTERY 12-Volt 75 Ah GEL Rechargeable Sealed Lead Acid Battery (ML75-12GEL)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery for Honda 500 CX500, C, D, T 1978 - 1982 (YB14L-A219)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery Replacement for Tecnium Honda Motorcycle 03-05 (YTZ14SGEL229)
- BATTERY CLERK AJC Duracell SLAA12-2.2F Sealed Lead Acid Replacement Battery 7Ah, 12V, F2 (AJC-D7S-F2-J-8-182470)
- Mighty Max Battery Sealed Lead Acid Batteries