Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH SLA Battery For Bobcat X4 Transportable Scooter
Mfr # ML10-12153112
Zoro # G800504880
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12153112
- Zoro # G800504880
- UPC # 785123645498
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 400 Watt Professional Premium Pa 6'' Woofer (PPA6)
- AIPHONE Video Master Station, 8-5/8" H (IX-MV7-HB)
- AQUA CREEK Aqua Creek Products F-004ABV 24 V Vito 2pc Controls Battery (F-004ABV)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Replacement for Werker WKDC12-33J (ML35-12INT323)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Energizer 84020 Jump Starter (ML18-12GEL141)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Victory V92SC Sport Cruiser With 12V 4Amp Charger (MAX3514190)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for HKbil 3FM4.5 + 6V Charger (ML4-6CHRGR258)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for 6-DW-9, AB1290 - 8 Pack (ML9-12MP814912371981)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery for Polaris 570 Ranger 4x4 2015-2016 (YTX14AHGEL114)
- MIGHTY MAX BATTERY 12V 55AH INT Battery Replacement for 6Runner 10 Deluxe Powerchair (ML55-12INT550)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- Mighty Max Battery Sealed Lead Acid Batteries