Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10Ah Scooter Battery for Enduring 6 DZM 10, 6DZM10
Mfr # ML10-12539A
Zoro # G600506206
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12539A
- Zoro # G600506206
- UPC # 82481310557
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCELL Procell Intense C Alkaline Battery, 1.5V DC, 12 Pack (PX1400)
- DYNAMIC LAMPS Dynamic Lamps 915B403001 Osram Neolux Lamp With Housing for Mitsubishi TV (915B403001/N)
- DELTON 10E USB A Wired Computer Headset w/ Microphone, 8ft Long Cord Wired Earbuds (DWH10E)
- ENERGIZER Coin Cell, 377, 1.5V (377BPZ)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Firman P03603 Generator (ML9-12NB3)
- MIGHTY MAX BATTERY 12V 15AH F2 SLA Battery Replaces Cobra CJIC550 Jump Starter (ML15-12369)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery for Wheel Horse Raider 12 Tractor - 2 Pack (ML55-12MP241013941)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Trojan T-1275 (MAX3944991)
- MIGHTY MAX BATTERY 12V 7.0Ah Battery for Mighty Mule NP7-12 12V 7.0Ah - 4PK (MAX3428314)
- MIGHTY MAX BATTERY ML1.3-12 - 12 VOLT 1.3 AH SLA BATTERY + 12V 1Amp Charger (ML1.3-12CHCOMBO17)
- Mighty Max Battery Sealed Lead Acid Batteries