Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Replaces MFG Master Gardener Cart Sprayer + 12V Charger
Mfr # ML10-12CHRGR2291
Zoro # G300805777
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12CHRGR2291
- Zoro # G300805777
- UPC # 730052663792
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVERUSA Dell Kb522 Custom Keyboard Cover - (SE131684)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Sheng Yang SY640 + 6V Charger (ML4-6CHRGR358)
- ILC Replacement for Lenovo L10p6y22 (L10P6Y22 LENOVO)
- ILC Replacement for Mettler 64085431 (64085431 METTLER)
- MIGHTY MAX BATTERY YTX14-BS Battery for BMW F800GT 2015-2016 (YTX14-BS234)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Decker Grasshog CST2000 Lawn Mower - 6 Pack (ML5-12MP660279213331202)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19Ah Battery for YAMAHA Wave Runner All CC 87-'09 (YB16CL-BGEL5)
- MIGHTY MAX BATTERY 12V 200Ah 4D Replaces AckerDrill Division Christensen Boyles - 8PK (MAX3906943)
- MIGHTY MAX BATTERY 12V 110AH SLA Battery Replaces Solar UB121100 Group 31 Fast USA Ship (ML110-1214)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replaces High Performance SLA Motorcycle (YTX12-BS255)
- BATTERY CLERK AJC® HKbil 3FM4.5 6V 4.5Ah Sealed Lead Acid Battery (HKBIL-3FM4.5)
- Mighty Max Battery Sealed Lead Acid Batteries