Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Replaces HE12V127 LCRB1210P NEUTON CE5 POWPS12100 Battery
Mfr # ML10-1241069
Zoro # G400503696
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1241069
- Zoro # G400503696
- UPC # 785123643555
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces Ducati 796cc Hypermotard 2013 (YT12B-4140)
- DIAMOND SERIES 5MP CVI Full-color Turret 2.8mm Fixed Lens Built-In Mic (HCC3359T-AN1/28)
- 3M PELTOR Chargng CableLite-Com Plus Headst (AL2AI)
- MIGHTY MAX BATTERY 12V 8Ah Battery Replacement for Weatherproof Stealth Cam Battery Box (ML8-121333485)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Zeus PC9-12SF2 (ML9-12241484)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Black Decker CMM1200 Mower (ML18-1221141163)
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH UPS Battery Replaces Douglas Guardian DG6-10F2 (ML12-6F283)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- MIGHTY MAX BATTERY 12V 3AH SLA Battery for Stanley HID0109 Rechargeable Spotlight (ML3-12106720)
- MIGHTY MAX BATTERY 6V 5AH SLA Replacement Battery Compatible with Rayovac Swivel Lantern - 2PK (MAX3985886)
- Mighty Max Battery Sealed Lead Acid Batteries