Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12
Mfr # MAX3917851
Zoro # G110241543
original price:
$74.89
5% off
new price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # MAX3917851
- Zoro # G110241543
- UPC # 29483098380
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 10ah Lithium Iron Phosphate Battery. The ML10-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 4.52 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 6.15 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTALK Phone Shoulder Rest, Microban, Black (SOF00101M)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 7Ah (47014)
- INNOVERA Softskin Gel Wrist Rest, Black (IVR51452)
- ILC Replacement for Panasonic Ey9021b (EY9021B PANASONIC)
- MIGHTY MAX BATTERY 14.4v NICD 2000MAH Replacement Battery for Roomba 400 Series (MAX3469600)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery Compatible with WindyNation 100Ah - 3PK (MAX4008717)
- MIGHTY MAX BATTERY 14.4V BATTERY for iRobot Roomba R3 500 600 700 760 780 APS (MAX3471813)
- MIGHTY MAX BATTERY 14.4V Vacuum Battery For iRobot Roomba 500 510 530 570 580 550 (MAX3471803)
- MIGHTY MAX BATTERY 8.4V 1600mAh Replaces 430 FPS CYMA AK-74 CM040C VPower Series With Charger (MAX3440589)
- MIGHTY MAX BATTERY Lithium Battery Replaces Duromax 4400 4400XE Generator (MAX3925399)
- ILC Replacement for Dantona Cr2477 (CR2477 DANTONA)
- Mighty Max Battery Specialty Rechargeable Batteries