Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10Ah Home Alarm Security System Battery
Mfr # ML10-12517
Zoro # G500505699
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12517
- Zoro # G500505699
- UPC # 785123644309
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNOLOGY 10GB Ethernet Adapter w/ 1x RJ45 Port (E10G18-T1)
- ERGOGUYS Black Ergonomic Wireless Vertical Mouse (EM011-BKW)
- SCHUMACHER ELECTRIC CHARGER 6 AMP (SCHSC1357)
- MIGHTY MAX BATTERY 12V 18AH INT Replacement Battery for Simplex 2081-9275 (MAX3971326)
- MIGHTY MAX BATTERY 6V 1.3AH SLA Replacement Battery compatible with PS612 MX06012 ES1.2-6 SLA0864 - 10PK (MAX3984852)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Fimco 8 Gallon Super Spot Sprayer (ML5-1222111111111111112234)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- MIGHTY MAX BATTERY 6V 4.5Ah Rechargeable Sealed Deer Game Feeder Camera Battery (ML4-6949)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Elgar IPS600 Replacement Battery (ML4-698)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for Hopkins Towing Solutions Breakaway Kit (ML5-1222111111111111112239)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces APC Back-UPS XS 1300VA BX1300LCD - 8 Pack (ML9-12MP814912371787)
- Mighty Max Battery Sealed Lead Acid Batteries