Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10AH Battery for H.D. Hudson 13854
Mfr # ML10-1207
Zoro # G800505498
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-1207
- Zoro # G800505498
- UPC # 785123644934
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMS MIND READER. Mind Reader Portable Laptop Lap Desk with Handle, Black (LPTPDSK-BLK)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery for Kymco 500 Xciting 500i 2009-2014 (YTX14-BSGEL215)
- ADESSO Usb Multimedia Soundbar (XtreamS5)
- ITT CANNON DSUB 37F CRIMP GF ZINC (DCMA37S)
- MIGHTY MAX BATTERY YTX14L-BS GEL Replacement Battery for Exide ETX14L-BS (MAX3948930)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for New Holland LS55 20HP 280CCA Lawn Mower (ML-U1-CCA1641)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Snowmobile Mowers PWC Watercraft (YTX9-BS326)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Pride Jazzy Elite HD - 2 Pack (ML55-12MP2410139112)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 Scooter Bike Battery Replaces 14Ah PS-12140 F2 (ML15-12206)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replacement for Zoro 5EFH0 (ML10-121532019)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery Replacement for A.P.C SU2200XLTX153 (ML18-122114110)
- Mighty Max Battery Sealed Lead Acid Batteries