Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 10Ah Alarm Security System Battery
Mfr # ML10-12520
Zoro # G900505992
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 4.61 in
- Width 5.94 in
- Depth 2.56 in
- Weight 7.28 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML10-12520
- Zoro # G900505992
- UPC # 785123644316
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 4.61 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 7.28 lbs |
Amperage | 10 AH |
Chemistry | SLA, AGM |
Terminal | F2 |
Description
Delivering power when you need it, the Mighty Max ML10-12 12 Volt 10 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
The ML10-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F2 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces ION Audio® Explorer IPA23B (ML5-122551)
- ILC Replacement for Ritar Rt1270 Battery (RT1270 BATTERY RITAR)
- DEWALT Baccus Global 269275 Dewalt 4A Professional Charger & Maintainer (269275)
- MIDLAND RADIO Multi Unit Charger, 4.8V, 2 in.H x 10 in.L (BGC200)
- MIGHTY MAX BATTERY YTX7L-BS 12v 6Ah Battery for Honda 250 CBR250R 2011-2013 (YTX7L-BS89223)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Fenton Technologies PowerOn H5500 - 2 Pack (ML10-12MP2311913846125)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Schumacher PSJ-4424 Jump Starter (ML18-1221141217)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Battery for Fire Alarm Control Panel (ML18-12INT78)
- MIGHTY MAX BATTERY 12V 8.6AH 190CCA GEL Replacement Battery for Yuasa YTZ10S Battery (YTZ10SGEL62)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Interstate DCM0100 (ML100-12GEL11)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery for Jump N Carry JNC 4000 (ML18-12GEL7)
- Mighty Max Battery Sealed Lead Acid Batteries