Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA Replacement for Interstate SLA2701
Mfr # ML100-129
Zoro # G500498076
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Product Information
- Brand Mighty Max Battery
- MFR # ML100-129
- Zoro # G500498076
- UPC # 785123687764
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2500 Desk Telephone, Bell Ringer & Volume Control, Red, 100-PK (NWSLC-2Y-AQ)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- ILC Replacement for Clevo P750bat-8 (P750BAT-8 CLEVO)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery - 2 Pack (ML4-6MP21951)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Suzuki Quad Runner King Quad LTF300 LTF4WD 300 (YTX14AH1126)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals for CB ZB S00186 (ML18-1221190)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replaces NovaCaddy S2R Electric Trolley - 2 Pack (ML35-12GELMP2881)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Minn Kota Vantage 101 Motor (ML100-12GEL98)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers (ML18-1221126)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery for Motorcycle Dirt Bike ATV Scooter (YTZ14S84)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility BATLIQ1017 - 2 Pack (ML35-12GELMP2487)
- Mighty Max Battery Sealed Lead Acid Batteries