Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah SLA AGM Battery for Off Grid Solar Panels
Mfr # ML100-1295
Zoro # G7556257
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1295
- Zoro # G7556257
- UPC # 785123688136
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC PET Majestic IFT-ACM IntelliFire Touch AUX Module (IFT-ACM)
- EXELL BATTERY 10pk Exell Silver Oxide 1.55V Watch Battery Replaces SR44W 357 (EB-SR44)
- MOXA Entry-Level Unmanaged Ethernet Switch W/ 8 10/100Baset(X)Ports (EDS-208)
- TRIPP LITE CABLE, DISPLAYPORT, 3 FT (TRPP580003)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Medical Mobility Scooter Wheelchair - 2 Pack (ML35-12GELMP2559)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda ATC250ES Big Red 1985-1987 (YTX12-BSGEL9A)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery Replaces FirstPower LFP1233 (ML35-12INT851)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for Power PM12-4 (MAX3974122)
- MIGHTY MAX BATTERY Altronix AL600ULX 12V, 9Ah Lead Acid Battery (ML9-12135111115111)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for MK MU-1 SLD M (MAX3949299)
- Mighty Max Battery Sealed Lead Acid Batteries