Shop All Automotive Batteries
Mighty Max Battery
12V 100AH Lithium Replacement Battery compatible with Minn Kota Trolling Power Center
Mfr # ML100-12LI42
Zoro # G504839370
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12LI42
- Zoro # G504839370
- UPC # 635665714568
- Country of Origin Viet Nam
- Category Automotive Batteries
Description
Invest in power with the Mighty Max 12V 100ah Lithium Iron Phosphate Battery. The ML100-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system (BMS). BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 30 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 60 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (J32850)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7525 (7525)
- ENERGIZER Armor All Extreme Shield + Ceramic Tire Coating 16 oz (19401)
- NGK V-Power Spark Plug(Pr-Ea/Bx-4), 3432 (3432)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Fullriver DC35-12A, DC35-12 A (ML35-12LI-U1524)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Battery Replacement for ArcticCat 300 4x4 ATV 98-05 (MAX3941834)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Clore Automotive JNC950 (ML35-12LI-U1495)
- MIGHTY MAX BATTERY Y50-N18L-A3 Replacement Battery for Honda Y50-N18L-A3 Motorcycle (MAX3947463)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery for Group U1 Wheelchair/Scooter/Airplane (ML35-12LI-U1379)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries - 2PK (MAX3454520)
- MIGHTY MAX BATTERY 12V 100AH Lithium Replacement Battery for ACOPower 12-100Ah (ML100-12LI263)
- Mighty Max Battery Automotive Battery Equipment