Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replaces Honeywell Wind Turbine Model WT650
Mfr # ML100-12GEL137
Zoro # G600499157
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL137
- Zoro # G600499157
- UPC # 730052836097
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 33Ah 12V Nb Sealed Lead Acid Battery (PC33-12NB)
- TRIPP LITE Replacement Combination Lock For Smartrack Wall-Mount Server Rack (SRWCOMBO)
- VIKING ELECTRONICS Remote Access Device (RAD-1A)
- INVID TECH IP Camera, Bullet, 4MP HD Resolution, Color (VIS-P4BXIRL4)
- MIGHTY MAX BATTERY YTX14AH-BS Battery for Polaris 300cc Hawkeye Sportsman 300 2006 (YTX14AH1124)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery for Kawasaki ZX 636 B, C Ninja ZX6R (YTX9-BSGEL321)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley Davidson 1200 XL, XLH (Sportster) 97-03 (YTX20L-BS135)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Honda 125 CRF125F 2019-2020 (YTX4L-BS156304)
- MIGHTY MAX BATTERY 12V 75Ah Internal Thread Battery Replacement for Zoeller 10-1450 (ML75-12INT404)
- MIGHTY MAX BATTERY 12V 7Ah SLA Replacement Battery for Yuasa NP7-12EBALT8A (MAX3964605)
- Mighty Max Battery Sealed Lead Acid Batteries