Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100AH GEL Battery Replacement for Kota Trolling Motor PowerCenter
Mfr # ML100-12GEL6
Zoro # G600502932
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Product Information
- Brand Mighty Max Battery
- MFR # ML100-12GEL6
- Zoro # G600502932
- UPC # 730052834789
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | GEL, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERBATIM Silent Wireless Mouse and Keyboard, 2.4 GHz/32.8 ft Wireless, Blac (99779)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- ILC Replacement for Miscellaneous Batteries Pd2032 (PD2032 MISCELLANEOUS BATTERIES)
- STANDARD HORIZON SBR-41LI 1750mAh f/HX280 & HX380 (SBR-41LI)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for NPP NP12-35Ah - 2 Pack (ML35-12MP2569155161105309)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda ATC250ES Big Red 1985-1987 (YTX12-BSGEL9A)
- MIGHTY MAX BATTERY 12V 35AH SLA Replacement Battery for Excel U-1 (MAX3949407)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac 7500E (ML9-12NB7)
- MIGHTY MAX BATTERY 12V 12A F2 Battery Replaces Yuasa NP12-12 NP 12-12 .25 terminal 2 Pack (ML12-12F2MP2362)
- MIGHTY MAX BATTERY 12V 7AH Replaces hr9-12 gp1270 sla1075 gp1270f2 wp7-12 bp8-12 - 6 Pack (ML7-12MP63617111)
- MIGHTY MAX BATTERY 12V 35AH Sealed Lead Acid Battery Replacement for Ham Radio (MAX3536687)
- Mighty Max Battery Sealed Lead Acid Batteries