Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 100Ah Battery for Falcon Rehab wheelchair
Mfr # ML100-1225
Zoro # G100496236
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.50 in
- Width 12.17 in
- Depth 6.64 in
- Weight 63.93
Product Information
- Brand Mighty Max Battery
- MFR # ML100-1225
- Zoro # G100496236
- UPC # 785123687931
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.50 in |
Width | 12.17 in |
Depth | 6.64 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 63.93 |
Amperage | 100 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12 12 Volt 100 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
The ML100-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models.
Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MIGHTY MAX BATTERY 12v 5000 mAh UPS Battery for Power Patrol SLA1055 - 12 Pack (ML5-12MP1221813174)
- VERBATIM Drive, Usb V3, Store N Go Mx, 256 GB (49809)
- 4XEM 8 in. Display Port DVI Dual Link Adapter DVI-D 24 Plus 5 Pin Converter (4XDPDVID)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- MIGHTY MAX BATTERY 12V 75Ah SLA Battery Replacement for Wayne WSS30V Backup Sump Pump (MAX3938498)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for AGM M83CHP06V27 200Ah Battery (ML200-613)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement for Universal Battery 45976 UB12350 - 2 Pack (ML35-12GELMP265)
- MIGHTY MAX BATTERY 12V 12AH Replaces Giant LaFree Sport Electric Bicycle - 2 Pack (ML12-12F2MP23227196)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Compatible UPS Battery Replacement for APC AP370 (ML4-691)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery For YAMAHA Venture Lite (2009) (YTX14-BS147)
- Mighty Max Battery Sealed Lead Acid Batteries