Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12 VOLT 9 AH SLA BATTERY NB terminal - 2 Pack
Mfr # ML9-12NBMP2
Zoro # G100791089
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 3.94 in
- Width 5.94 in
- Depth 2.56 in
- Weight 5.10 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML9-12NBMP2
- Zoro # G100791089
- UPC # 759478378073
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 3.94 in |
Width | 5.94 in |
Depth | 2.56 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 5.10 lbs |
Amperage | 9 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML9-12 12 Volt 9 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML9-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 2Gb Diskgo C2 Usb Flash Drive (PE233112)
- CABLE WHOLESALE CableWholesale 10X8-021TH CAT-6 Cable Bulk (10X8-021TH)
- MIGHTY MAX BATTERY Exit Sign Battery 6V 4.5Ah backup - 2 Pack (ML4-6MP21910620)
- KWIKBOOST Cell Phone Chgng Station, 48 in. H (KB99027)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery for Honda TRX 400 700 EX 400EX Sportrax Fourtrax (YTX9-BS344)
- MIGHTY MAX BATTERY UB12550 (Group 22NF) Battery - Universal Battery - 12V 55Ah - 2 Pack (ML55-12MP241)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery for Minn Kota Endura C2 - Trolling Motor (ML35-124241)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Charity CB645 - 10 Pack (ML4-6MP1082512429470)
- MIGHTY MAX BATTERY YTX9-BS GEL 12V 8AH Replacement for FAYTX9 CYTX9-BS YTX9-BS GTX9-BS (YTX9-BSGEL206)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Fiamm 12FGH36, 12 FGH 36 - 4 Pack (ML9-12MP49151129924)
- Mighty Max Battery Sealed Lead Acid Batteries