Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12-Volt 125 Ah Rechargeable Sealed Lead Acid Battery
Mfr # ML125-121
Zoro # G6767653
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 8.5 in
- Width 13 in
- Depth 7 in
- Weight 69 lbs
Product Information
- Brand Mighty Max Battery
- MFR # ML125-121
- Zoro # G6767653
- UPC # 850005902287
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 8.5 in |
Width | 13 in |
Depth | 7 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 69 lbs |
Amperage | 125 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML125-12 12 Volt 125 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML125-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUT Huex Gems Air Tag Case Black (LATHGBK)
- ZEUS BATTERY PRODUCTS 3.4Ah 12V F1 Sealed Lead Acid Battery (PC3.4-12F1)
- MONOPRICE Viper Series Hd Sdi Rg6 Bnc Cable, 25 ft. (16186)
- BATTERY CLERK AJC Duracell DURA12-26NB Sealed Lead Acid Replacement Battery 26Ah, 12V, NB (AJC-D26S-V-0-191163)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replacement for Simplex 4009 - 4 Pack (ML12-12F2MP445814185372)
- MIGHTY MAX BATTERY 12-Volt 12 Ah 165 CCA Rechargeable Sealed Lead Acid Battery (YB12A-A)
- MIGHTY MAX BATTERY YTX14L-BS GEL Battery Replacement for Energizer ETX14L (YTX14L-BSGEL92)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for CSB HR1234WF2 - 4 Pack (ML9-12MP49134)
- MIGHTY MAX BATTERY ML8-12 12V 8AH Repl for SeaDoo Seascooter Dolphin Battery ZS2B ZS4B (ML8-121125)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for GS Portalac PWL12V7, PX12090 - 4PK (MAX3781261)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for UPS APC Back-UPS APC Back-UPS RS 800VA (ML7-1219)
- Mighty Max Battery Sealed Lead Acid Batteries